
Boat Cover JON BOAT Open, Outboard Fits 19ft 6in L up to 84in W Black
Mfr # WSOJB1984B-BLK
Zoro # G311569538
product price:Â $619.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 19'6" LENGTH up to 84" WIDTH
For Use With
JON BOAT - Open w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSOJB1984B-BLK
Zoro #
G311569538
UPC #
-
Country of Origin
United States
Details
Application
Fits 19'6" LENGTH up to 84" WIDTH
For Use With
JON BOAT - Open w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Color
Black
Series
Windstorm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.