Boat Cover JON BOAT Open, Outboard Fits 19ft 6in L up to 84in W Charcoal

  • Mfr # WSOJB1984B-CHL

  • Zoro # G411569537


product price:  $619.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 19'6" LENGTH up to 84" WIDTH
For Use With
JON BOAT - Open w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSOJB1984B-CHL
Zoro #
G411569537
UPC #
-
Country of Origin
United States

Details

Application
Fits 19'6" LENGTH up to 84" WIDTH
Item
Boat Cover
For Use With
JON BOAT - Open w/ Outboard
Series
Windstorm
Color
Charcoal
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.