Boat Cover JON BOAT Open, Outboard Fits 19ft 6in L up to 84in W Green

  • Mfr # WSOJB1984B-HTR

  • Zoro # G311569514


product price:  $619.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 19'6" LENGTH up to 84" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
JON BOAT - Open w/ Outboard
Series
Windstorm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSOJB1984B-HTR
Zoro #
G311569514
UPC #
-
Country of Origin
United States

Details

Application
Fits 19'6" LENGTH up to 84" WIDTH
Color
Green
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
JON BOAT - Open w/ Outboard
Series
Windstorm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.