Boat Cover JON BOAT Open, Outboard Fits 20ft 6in L up to 84in W Green

  • Mfr # SFOJB2084B-HTR

  • Zoro # G411566963


product price:  $782.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 20'6" LENGTH up to 84" WIDTH
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
For Use With
JON BOAT - Open w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFOJB2084B-HTR
Zoro #
G411566963
UPC #
-
Country of Origin
United States

Details

Application
Fits 20'6" LENGTH up to 84" WIDTH
Series
Windstorm Elite Sunflair
Color
Green
Material
SUNFLAIR Fabric
Item
Boat Cover
For Use With
JON BOAT - Open w/ Outboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.