Shop EEVELLE

Boat Cover JON BOAT Open, Outboard Fits 20ft 6in L up to 84in W Navy

  • Mfr # SCOJB2084B-NVY

  • Zoro # G511553306


product price: 
$
420.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 20'6" LENGTH up to 84" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
JON BOAT - Open w/ Outboard
Series
Silvercloud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCOJB2084B-NVY
Zoro #
G511553306
UPC #
-
Country of Origin
United States

Details

Application
Fits 20'6" LENGTH up to 84" WIDTH
Color
Navy
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
JON BOAT - Open w/ Outboard
Item
Boat Cover
Series
Silvercloud

Ratings & reviews