
Boat Cover JON BOAT Open, Outboard Fits 20ft 6in L up to 84in W Navy
Mfr # WSOJB2084B-NVY
Zoro # G211569973
product price:Â $619.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 20'6" LENGTH up to 84" WIDTH
For Use With
JON BOAT - Open w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSOJB2084B-NVY
Zoro #
G211569973
UPC #
-
Country of Origin
United States
Details
Application
Fits 20'6" LENGTH up to 84" WIDTH
Color
Navy
Item
Boat Cover
For Use With
JON BOAT - Open w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.