Shop EEVELLE
See all product information
Create Account
Boat Cover JON BOAT Open, Outboard Fits 20ft 6in L up to 84in W Royal
- Mfr # SFOJB2084B-RYL
- Zoro # G511568140
product price:Â
$
782.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 20'6" LENGTH up to 84" WIDTH
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
For Use With
JON BOAT - Open w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFOJB2084B-RYL
- Zoro #
- G511568140
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 20'6" LENGTH up to 84" WIDTH
- Series
- Windstorm Elite Sunflair
- Item
- Boat Cover
- Material
- SUNFLAIR Fabric
- Color
- Royal
- For Use With
- JON BOAT - Open w/ Outboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.