Boat Cover JON BOAT Open, Outboard Fits 21ft 6in L up to 96in W Charcoal

  • Mfr # SCOJB2196B-CHL

  • Zoro # G911553210


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 21'6" LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
JON BOAT - Open w/ Outboard
Series
Silvercloud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCOJB2196B-CHL
Zoro #
G911553210
UPC #
-
Country of Origin
United States

Details

Application
Fits 21'6" LENGTH up to 96" WIDTH
Color
Charcoal
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
JON BOAT - Open w/ Outboard
Series
Silvercloud
Item
Boat Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.