
Boat Cover JON BOAT Open, Outboard Fits 21ft 6in L up to 96in W Charcoal
Mfr # SFOJB2196B-CHL
Zoro # G311568005
product price:Â $806.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 21'6" LENGTH up to 96" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
JON BOAT - Open w/ Outboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFOJB2196B-CHL
Zoro #
G311568005
UPC #
-
Country of Origin
United States
Details
Application
Fits 21'6" LENGTH up to 96" WIDTH
Material
SUNFLAIR Fabric
Color
Charcoal
Item
Boat Cover
Series
Windstorm Elite Sunflair
For Use With
JON BOAT - Open w/ Outboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.