Shop EEVELLE
See all product information
Create Account
Boat Cover JON BOAT Open, Outboard Fits 23ft 6in L up to 96in W Charcoal
Mfr # WSOJB2396B-CHL
Zoro # G511570174
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 23'6" LENGTH up to 96" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
JON BOAT - Open w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSOJB2396B-CHL
- Zoro #
- G511570174
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 23'6" LENGTH up to 96" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- Item
- Boat Cover
- Color
- Charcoal
- For Use With
- JON BOAT - Open w/ Outboard