This item is Discontinued.

Eevelle Boat Cover JON BOAT Open, Outboard Fits 23ft 6in L up to 96in W Green SBOJB2396B-FGR

This item is Discontinued.

Eevelle

Boat Cover JON BOAT Open, Outboard Fits 23ft 6in L up to 96in W Green (Discontinued)

Mfr # SBOJB2396B-FGR
Zoro # G811539475
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBOJB2396B-FGR
Zoro #
G811539475
UPC #
-
Country of Origin
United States

Details

Application
Fits 23'6" LENGTH up to 96" WIDTH
For Use With
JON BOAT - Open w/ Outboard
Series
Windstorm Elite
Color
Green
Item
Sunbrella Boat Cover
Material
100% GENUINE Sunbrella FABRIC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.