Shop EEVELLE
See all product information
Create Account
Boat Cover JON BOAT Open, Outboard Fits 24ft 6in L up to 96in W Charcoal
- Mfr # WSOJB2496B-CHL
- Zoro # G211570238
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 24'6" LENGTH up to 96" WIDTH
For Use With
JON BOAT - Open w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSOJB2496B-CHL
- Zoro #
- G211570238
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 24'6" LENGTH up to 96" WIDTH
- Item
- Boat Cover
- For Use With
- JON BOAT - Open w/ Outboard
- Color
- Charcoal
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm