Shop EEVELLE
See all product information
Create Account
Boat Cover JON STYLE BASS BOAT, Outboard Fits 14ft 6in L up to 75in W Green
- Mfr # WSJB1475B-HTR
- Zoro # G911569549
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 14'6" LENGTH up to 75" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
JON STYLE BASS BOAT w/ Outboard
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJB1475B-HTR
- Zoro #
- G911569549
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 14'6" LENGTH up to 75" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- Color
- Green
- For Use With
- JON STYLE BASS BOAT w/ Outboard
- Series
- Windstorm