This item is Discontinued.

Eevelle Boat Cover JON STYLE BASS BOAT, Outboard Fits 16ft 6in L up to 72in W Green SBJB1672B-FGR

This item is Discontinued.

Eevelle

Boat Cover JON STYLE BASS BOAT, Outboard Fits 16ft 6in L up to 72in W Green (Discontinued)

Mfr # SBJB1672B-FGR
Zoro # G411538120
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBJB1672B-FGR
Zoro #
G411538120
UPC #
-
Country of Origin
United States

Details

Application
Fits 16'6" LENGTH up to 72" WIDTH
Item
Sunbrella Boat Cover
Material
100% GENUINE Sunbrella FABRIC
For Use With
JON STYLE BASS BOAT w/ Outboard
Color
Green
Series
Windstorm Elite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.