
Shop EEVELLE
See all product information
Boat Cover JON STYLE BASS BOAT, Outboard Fits 17ft 6in L up to 84in W Khaki
Mfr # SCJB1784B-KHA
Zoro # G311554053
product price:Â $338.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 17'6" LENGTH up to 84" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
JON STYLE BASS BOAT w/ Outboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCJB1784B-KHA
Zoro #
G311554053
UPC #
-
Country of Origin
United States
Details
Application
Fits 17'6" LENGTH up to 84" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Khaki
For Use With
JON STYLE BASS BOAT w/ Outboard
Series
Silvercloud
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.