Shop EEVELLE

Boat Cover JON STYLE BASS BOAT, Outboard Fits 18ft 6in L up to 94in W Navy

  • Mfr # SFJB1894B-NVY

  • Zoro # G811569380


product price:  $817.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 18'6" LENGTH up to 94" WIDTH
For Use With
JON STYLE BASS BOAT w/ Outboard
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFJB1894B-NVY
Zoro #
G811569380
UPC #
-
Country of Origin
United States

Details

Application
Fits 18'6" LENGTH up to 94" WIDTH
For Use With
JON STYLE BASS BOAT w/ Outboard
Color
Navy
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Item
Boat Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.