Shop EEVELLE
See all product information
Create Account
Boat Cover JON STYLE BASS BOAT, Outboard Fits 20ft 6in L up to 94in W Charcoal
Mfr # SCJB2094B-CHL
Zoro # G911555511
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 20'6" LENGTH up to 94" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
JON STYLE BASS BOAT w/ Outboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCJB2094B-CHL
- Zoro #
- G911555511
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 20'6" LENGTH up to 94" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Charcoal
- For Use With
- JON STYLE BASS BOAT w/ Outboard
- Item
- Boat Cover
- Series
- Silvercloud