
Boat Cover JON STYLE BASS BOAT, Outboard Fits 21ft 6in L up to 94in W Black
Mfr # SCJB2194B-BLK
Zoro # G511555294
product price:Â $432.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 21'6" LENGTH up to 94" WIDTH
For Use With
JON STYLE BASS BOAT w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCJB2194B-BLK
Zoro #
G511555294
UPC #
-
Country of Origin
United States
Details
Application
Fits 21'6" LENGTH up to 94" WIDTH
Color
Black
For Use With
JON STYLE BASS BOAT w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.