Shop EEVELLE

Boat Cover JON STYLE BASS BOAT, Outboard Fits 22ft 6in L up to 96in W Green

  • Mfr # SFJB2296B-HTR

  • Zoro # G511569062


product price:  $957.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 22'6" LENGTH up to 96" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
JON STYLE BASS BOAT w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFJB2296B-HTR
Zoro #
G511569062
UPC #
-
Country of Origin
United States

Details

Application
Fits 22'6" LENGTH up to 96" WIDTH
Item
Boat Cover
Color
Green
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
JON STYLE BASS BOAT w/ Outboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.