Shop EEVELLE
See all product information
Create Account
Boat Cover JON STYLE BASS BOAT, Outboard Fits 8ft 6in L up to 75in W Navy
- Mfr # SCJB0875B-NVY
- Zoro # G511551173
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 8'6" LENGTH up to 75" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
JON STYLE BASS BOAT w/ Outboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCJB0875B-NVY
- Zoro #
- G511551173
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 8'6" LENGTH up to 75" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- JON STYLE BASS BOAT w/ Outboard
- Color
- Navy
- Series
- Silvercloud
- Item
- Boat Cover