Shop EEVELLE
See all product information
Create Account
Boat Cover JON STYLE BASS BOAT, Outboard Fits 9ft 6in L up to 75in W Navy
Mfr # WSJB0975B-NVY
Zoro # G311569200
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 9'6" LENGTH up to 75" WIDTH
Series
Windstorm
For Use With
JON STYLE BASS BOAT w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJB0975B-NVY
- Zoro #
- G311569200
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 9'6" LENGTH up to 75" WIDTH
- Color
- Navy
- Series
- Windstorm
- Item
- Boat Cover
- For Use With
- JON STYLE BASS BOAT w/ Outboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric