Shop EEVELLE
See all product information
Create Account
Boat Cover JON STYLE BASS BOAT, Outboard Fits 9ft 6in L up to 75in W Royal
Mfr # SCJB0975B-RYL
Zoro # G511551197
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 9'6" LENGTH up to 75" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
JON STYLE BASS BOAT w/ Outboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCJB0975B-RYL
- Zoro #
- G511551197
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 9'6" LENGTH up to 75" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- JON STYLE BASS BOAT w/ Outboard
- Color
- Royal
- Series
- Silvercloud
- Item
- Boat Cover