Shop EEVELLE
See all product information
Create Account
Boat Cover PADDLE BOAT Inboard Fits 7ft 2in L up to 61in W Navy
Mfr # WSPDL0761-NVY
Zoro # G811570980
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 7'2" LENGTH up to 61" WIDTH
For Use With
PADDLE BOAT Inboard
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSPDL0761-NVY
- Zoro #
- G811570980
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 7'2" LENGTH up to 61" WIDTH
- Color
- Navy
- For Use With
- PADDLE BOAT Inboard
- Series
- Windstorm
- Item
- Boat Cover