Shop EEVELLE
See all product information
Create Account
Boat Cover PADDLE BOAT Inboard Fits 7ft 8in L up to 65in W Navy
Mfr # SCPDL0765-NVY
Zoro # G511556338
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 7'8" LENGTH up to 65" WIDTH
For Use With
PADDLE BOAT Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCPDL0765-NVY
- Zoro #
- G511556338
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 7'8" LENGTH up to 65" WIDTH
- For Use With
- PADDLE BOAT Inboard
- Color
- Navy
- Series
- Silvercloud
- Item
- Boat Cover