
Boat Cover PADDLE BOAT, Outboard Fits 7ft 2in L up to 61in W Black
Mfr # WSPDL0761B-BLK
Zoro # G011571473
product price:Â $432.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 7'2" LENGTH up to 61" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PADDLE BOAT w/ Outboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSPDL0761B-BLK
Zoro #
G011571473
UPC #
-
Country of Origin
United States
Details
Application
Fits 7'2" LENGTH up to 61" WIDTH
Item
Boat Cover
Series
Windstorm
Color
Black
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PADDLE BOAT w/ Outboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.