
Boat Cover PADDLE BOAT, Outboard Fits 7ft 2in L up to 61in W Green
Mfr # SFPDL0761B-HTR
Zoro # G111569783
product price:Â $595.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 7'2" LENGTH up to 61" WIDTH
Material
SUNFLAIR Fabric
For Use With
PADDLE BOAT w/ Outboard
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFPDL0761B-HTR
Zoro #
G111569783
UPC #
-
Country of Origin
United States
Details
Application
Fits 7'2" LENGTH up to 61" WIDTH
Color
Green
Material
SUNFLAIR Fabric
Item
Boat Cover
For Use With
PADDLE BOAT w/ Outboard
Series
Windstorm Elite Sunflair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.