Shop EEVELLE
See all product information
Create Account
Boat Cover PADDLE BOAT, Outboard Fits 7ft 2in L up to 61in W Khaki
Mfr # WSPDL0761B-KHA
Zoro # G311571456
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 7'2" LENGTH up to 61" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PADDLE BOAT w/ Outboard
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSPDL0761B-KHA
- Zoro #
- G311571456
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 7'2" LENGTH up to 61" WIDTH
- Item
- Boat Cover
- Color
- Khaki
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- PADDLE BOAT w/ Outboard
- Series
- Windstorm