Shop EEVELLE

Boat Cover PADDLE BOAT, Outboard Fits 7ft 2in L up to 61in W Navy

  • Mfr # SFPDL0761B-NVY
  • Zoro # G411569605

product price: 
$
595.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 7'2" LENGTH up to 61" WIDTH
For Use With
PADDLE BOAT w/ Outboard
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SFPDL0761B-NVY
Zoro #
G411569605
UPC #
-
Country of Origin
United States

Details

Application
Fits 7'2" LENGTH up to 61" WIDTH
Color
Navy
For Use With
PADDLE BOAT w/ Outboard
Item
Boat Cover
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.