
Boat Cover PADDLE BOAT, Outboard Fits 7ft 8in L up to 65in W Black
Mfr # SCPDL0765B-BLK
Zoro # G211557277
product price:Â $268.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 7'8" LENGTH up to 65" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
PADDLE BOAT w/ Outboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCPDL0765B-BLK
Zoro #
G211557277
UPC #
-
Country of Origin
United States
Details
Application
Fits 7'8" LENGTH up to 65" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
PADDLE BOAT w/ Outboard
Color
Black
Item
Boat Cover
Series
Silvercloud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.