Shop EEVELLE
See all product information
Create Account
Boat Cover PADDLE BOAT, Outboard Fits 7ft 8in L up to 65in W Navy
- Mfr # WSPDL0765B-NVY
- Zoro # G711571230
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 7'8" LENGTH up to 65" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PADDLE BOAT w/ Outboard
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSPDL0765B-NVY
- Zoro #
- G711571230
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 7'8" LENGTH up to 65" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- PADDLE BOAT w/ Outboard
- Item
- Boat Cover
- Color
- Navy
- Series
- Windstorm