
Boat Cover PADDLE BOAT, Outboard Fits 7ft 8in L up to 65in W Red
Mfr # SFPDL0765B-RED
Zoro # G411569698
product price:Â $642.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 7'8" LENGTH up to 65" WIDTH
For Use With
PADDLE BOAT w/ Outboard
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFPDL0765B-RED
Zoro #
G411569698
UPC #
-
Country of Origin
United States
Details
Application
Fits 7'8" LENGTH up to 65" WIDTH
For Use With
PADDLE BOAT w/ Outboard
Item
Boat Cover
Color
Red
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.