
Boat Cover PERFORMANCE BOAT Inboard 18ft 6in L 96in W Red
Mfr # SFPERF1896-RED
Zoro # G111977717
product price: $1,215.99
/ea
Free Shipping & Returns
Key Features
Application
18 ft 6 in length 96 in width
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
For Use With
PERFORMANCE BOAT Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFPERF1896-RED
Zoro #
G111977717
UPC #
-
Country of Origin
United States
Details
Application
18 ft 6 in length 96 in width
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
Color
Red
For Use With
PERFORMANCE BOAT Inboard
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.