Boat Cover PERFORMANCE BOAT Inboard 25ft 6in L 120in W Black
- Mfr # SFPERF25120-BLK
- Zoro # G211979451
product price:Â
$
1,320.99
/ea
Free Shipping & Returns
Key Features
Application
25 ft 6 in length 120 in width
For Use With
PERFORMANCE BOAT Inboard
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFPERF25120-BLK
- Zoro #
- G211979451
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 25 ft 6 in length 120 in width
- For Use With
- PERFORMANCE BOAT Inboard
- Material
- Sunflair Fabric
- Series
- Windstorm Elite Sunflair
- Item
- Boat Cover
- Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.