Shop EEVELLE
See all product information
Create Account
Boat Cover PERFORMANCE BOAT Inboard 27ft 6in L 120in W Navy
- Mfr # SFPERF27120-NVY
- Zoro # G311980760
product price:Â
$
1,378.99
/ea
Free Shipping & Returns
Key Features
Application
27 ft 6 in length 120 in width
Series
Windstorm Elite Sunflair
For Use With
PERFORMANCE BOAT Inboard
Material
Sunflair Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFPERF27120-NVY
- Zoro #
- G311980760
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 27 ft 6 in length 120 in width
- Series
- Windstorm Elite Sunflair
- For Use With
- PERFORMANCE BOAT Inboard
- Color
- Navy
- Material
- Sunflair Fabric
- Item
- Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.