Shop EEVELLE

Boat Cover PERFORMANCE BOAT Inboard 28ft 6in L 120in W Charcoal

  • Mfr # SFPERF28120-CHL
  • Zoro # G111980762

product price: 
$
1,378.99
/ea
Free Shipping & Returns

Key Features

Application
28 ft 6 in length 120 in width
For Use With
PERFORMANCE BOAT Inboard
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SFPERF28120-CHL
Zoro #
G111980762
UPC #
-
Country of Origin
United States

Details

Application
28 ft 6 in length 120 in width
Color
Charcoal
For Use With
PERFORMANCE BOAT Inboard
Series
Windstorm Elite Sunflair
Item
Boat Cover
Material
Sunflair Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.