
Boat Cover PERFORMANCE BOAT Inboard 32ft 6in L 120in W Red
Mfr # SFPERF32120-RED
Zoro # G711982319
product price: $1,448.99
/ea
Free Shipping & Returns
Key Features
Application
32 ft 6 in length 120 in width
For Use With
PERFORMANCE BOAT Inboard
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFPERF32120-RED
Zoro #
G711982319
UPC #
-
Country of Origin
United States
Details
Application
32 ft 6 in length 120 in width
Item
Boat Cover
Color
Red
For Use With
PERFORMANCE BOAT Inboard
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.