
Boat Cover PERFORMANCE BOAT Inboard 38ft 6in L 120in W Red
Mfr # SFPERF38120-RED
Zoro # G011979002
product price: $1,635.99
/ea
Free Shipping & Returns
Key Features
Application
38 ft 6 in length 120 in width
Series
Windstorm Elite Sunflair
For Use With
PERFORMANCE BOAT Inboard
Material
Sunflair Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFPERF38120-RED
Zoro #
G011979002
UPC #
-
Country of Origin
United States
Details
Application
38 ft 6 in length 120 in width
Series
Windstorm Elite Sunflair
Item
Boat Cover
For Use With
PERFORMANCE BOAT Inboard
Material
Sunflair Fabric
Color
Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.