Boat Cover PERFORMANCE BOAT w/ Outboard 28ft 6in L 120in W Navy

  • Mfr # SFPERF28120B-NVY

  • Zoro # G211980594


product price:  $1,378.99
/ea
Free Shipping & Returns

Key Features

Application
28 ft 6 in length 120 in width
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
For Use With
PERFORMANCE BOAT w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFPERF28120B-NVY
Zoro #
G211980594
UPC #
-
Country of Origin
United States

Details

Application
28 ft 6 in length 120 in width
Material
Sunflair Fabric
Item
Boat Cover
Color
Navy
Series
Windstorm Elite Sunflair
For Use With
PERFORMANCE BOAT w/ Outboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.