Shop EEVELLE
See all product information
Create Account
Boat Cover PERSONAL WATERCRAFT Inboard 10ft L 48in W Green
- Mfr # SFPWC1048-HTR
- Zoro # G511982441
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Application
10 ft length 48 in width
Material
Sunflair Fabric
For Use With
PERSONAL WATERCRAFT Inboard
Series
Windstorm Elite Sunflair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFPWC1048-HTR
- Zoro #
- G511982441
- UPC #
- -
- Country of Origin
- United States
- Application
- 10 ft length 48 in width
- Item
- Boat Cover
- Material
- Sunflair Fabric
- Color
- Green
- For Use With
- PERSONAL WATERCRAFT Inboard
- Series
- Windstorm Elite Sunflair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.