
Boat Cover PERSONAL WATERCRAFT Inboard 13ft L 54in W Green
Mfr # SFPWC1354-HTR
Zoro # G811977628
product price:Â $595.99
/ea
Free Shipping & Returns
Key Features
Application
13 ft length 54 in width
Series
Windstorm Elite Sunflair
For Use With
PERSONAL WATERCRAFT Inboard
Material
Sunflair Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFPWC1354-HTR
Zoro #
G811977628
UPC #
-
Country of Origin
United States
Details
Application
13 ft length 54 in width
Color
Green
Series
Windstorm Elite Sunflair
For Use With
PERSONAL WATERCRAFT Inboard
Material
Sunflair Fabric
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.