
Boat Cover PERSONAL WATERCRAFT Inboard 13ft L 54in W Khaki
Mfr # SFPWC1354-KHA
Zoro # G611977453
product price:Â $595.99
/ea
Free Shipping & Returns
Key Features
Application
13 ft length 54 in width
Series
Windstorm Elite Sunflair
For Use With
PERSONAL WATERCRAFT Inboard
Material
Sunflair Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFPWC1354-KHA
Zoro #
G611977453
UPC #
-
Country of Origin
United States
Details
Application
13 ft length 54 in width
Series
Windstorm Elite Sunflair
Color
Khaki
For Use With
PERSONAL WATERCRAFT Inboard
Item
Boat Cover
Material
Sunflair Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.