
Boat Cover PERSONAL WATERCRAFT Inboard 8ft 6in L 48in W Khaki
Mfr # SFPWC848-KHA
Zoro # G311977524
product price:Â $490.99
/ea
Free Shipping & Returns
Key Features
Application
8 ft 6 in length 48 in width
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
For Use With
PERSONAL WATERCRAFT Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFPWC848-KHA
Zoro #
G311977524
UPC #
-
Country of Origin
United States
Details
Application
8 ft 6 in length 48 in width
Material
Sunflair Fabric
Item
Boat Cover
Series
Windstorm Elite Sunflair
For Use With
PERSONAL WATERCRAFT Inboard
Color
Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.