
Boat Cover SKI BOAT Low Profile Windshield Inboard 14ft 6in L 86in W Navy
Mfr # SFSK1486-NVY
Zoro # G011978111
product price:Â $700.99
/ea
Free Shipping & Returns
Key Features
Application
14 ft 6 in length 86 in width
For Use With
SKI BOAT - Low Profile Windshield Inboard
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFSK1486-NVY
Zoro #
G011978111
UPC #
-
Country of Origin
United States
Details
Application
14 ft 6 in length 86 in width
Item
Boat Cover
For Use With
SKI BOAT - Low Profile Windshield Inboard
Material
Sunflair Fabric
Color
Navy
Series
Windstorm Elite Sunflair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.