Shop EEVELLE
See all product information
Create Account
Boat Cover SKI BOAT Low Profile Windshield Inboard 25ft 6in L 96in W Royal
- Mfr # SFSK2596-RYL
- Zoro # G111982315
product price:Â
$
1,063.99
/ea
Free Shipping & Returns
Key Features
Application
25 ft 6 in length 96 in width
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
For Use With
SKI BOAT - Low Profile Windshield Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFSK2596-RYL
- Zoro #
- G111982315
- UPC #
- -
- Country of Origin
- United States
- Application
- 25 ft 6 in length 96 in width
- Material
- Sunflair Fabric
- Series
- Windstorm Elite Sunflair
- Item
- Boat Cover
- For Use With
- SKI BOAT - Low Profile Windshield Inboard
- Color
- Royal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.