Boat Cover SKI BOAT Low Profile Windshield w/ Outboard 14ft 6in L 86in W Red
- Mfr # SFSK1486B-RED
- Zoro # G611978221
product price:Â
$
700.99
/ea
Free Shipping & Returns
Key Features
Application
14 ft 6 in length 86 in width
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFSK1486B-RED
- Zoro #
- G611978221
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 14 ft 6 in length 86 in width
- Series
- Windstorm Elite Sunflair
- Material
- Sunflair Fabric
- Color
- Red
- For Use With
- SKI BOAT - Low Profile Windshield w/ Outboard
- Item
- Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.