Shop EEVELLE
See all product information
Create Account
Boat Cover SKI BOAT Low Profile Windshield w/ Outboard 15ft 6in L 86in W Charcoal
- Mfr # SFSK1586B-CHL
- Zoro # G811978748
product price:Â
$
700.99
/ea
Free Shipping & Returns
Key Features
Application
15 ft 6 in length 86 in width
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFSK1586B-CHL
- Zoro #
- G811978748
- UPC #
- -
- Country of Origin
- United States
- Application
- 15 ft 6 in length 86 in width
- Item
- Boat Cover
- For Use With
- SKI BOAT - Low Profile Windshield w/ Outboard
- Series
- Windstorm Elite Sunflair
- Color
- Charcoal
- Material
- Sunflair Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.