
Boat Cover SKI BOAT Low Profile Windshield w/ Outboard 18ft 6in L 88in W Navy
Mfr # SFSK1888B-NVY
Zoro # G211979840
product price:Â $782.99
/ea
Free Shipping & Returns
Key Features
Application
18 ft 6 in length 88 in width
Series
Windstorm Elite Sunflair
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Material
Sunflair Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFSK1888B-NVY
Zoro #
G211979840
UPC #
-
Country of Origin
United States
Details
Application
18 ft 6 in length 88 in width
Series
Windstorm Elite Sunflair
Color
Navy
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Item
Boat Cover
Material
Sunflair Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.