Boat Cover SKI BOAT Low Profile Windshield w/ Outboard 18ft 6in L 88in W Royal

  • Mfr # SFSK1888B-RYL

  • Zoro # G311979764


product price:  $782.99
/ea
Free Shipping & Returns

Key Features

Application
18 ft 6 in length 88 in width
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFSK1888B-RYL
Zoro #
G311979764
UPC #
-
Country of Origin
United States

Details

Application
18 ft 6 in length 88 in width
Item
Boat Cover
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
Color
Royal
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.