
Boat Cover SKI BOAT Low Profile Windshield w/ Outboard 19ft 6in L 94in W Red
Mfr # SFSK1994B-RED
Zoro # G111979988
product price:Â $864.99
/ea
Free Shipping & Returns
Key Features
Application
19 ft 6 in length 94 in width
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFSK1994B-RED
Zoro #
G111979988
UPC #
-
Country of Origin
United States
Details
Application
19 ft 6 in length 94 in width
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Color
Red
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.