
Boat Cover SKI BOAT Low Profile Windshield w/ Outboard 25ft 6in L 96in W Khaki
Mfr # SFSK2596B-KHA
Zoro # G211982475
product price:Â $1,063.99
/ea
Free Shipping & Returns
Key Features
Application
25 ft 6 in length 96 in width
Series
Windstorm Elite Sunflair
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Material
Sunflair Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFSK2596B-KHA
Zoro #
G211982475
UPC #
-
Country of Origin
United States
Details
Application
25 ft 6 in length 96 in width
Series
Windstorm Elite Sunflair
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Color
Khaki
Material
Sunflair Fabric
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.